Motion
96365
Scrubs® Medaphene® Plus Disinfecting Wipe - Treated, CItrus Scent, Container Container Type, Number of Wipes: 65
Mi Item #03277004
MFR #96365
Price$17.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scrubs® Medaphene® Plus Disinfecting Wipe - Treated, CItrus Scent, Container Container Type, Number of Wipes: 65
Mi Item #03277004
MFR #96365

Mfr description
96365 DISINFECTANT DEODORIZING WIPES
  • One-step cleaner/disinfectant/deodorizer
  • Portable, safe and easy to use
  • No spraying or run-off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.99/each

Specifications

Dimensions

  • Specific Gravity
    1
  • VOC Content
    0.04 %
  • Wipe Length
    9 in
  • Wipe Width
    7 in

Details

  • Additional Details
    SCRUBS® MEDAPHENE® Plus Disinfecting Wipes has demonstrated effectiveness against viruses similar to 2019 Novel Coronavirus (2019-nCoV) on hard, non-porous surfaces. Therefore, SCRUBS® MEDAPHENE® Plus Disinfecting Wipes can be used against 2019 Novel Coronavirus (2019-nCoV) when used in accordance with the directions for use against Norovirus on hard, non-porous surfaces. Refer to the CDC website for additional information.
  • Appearance
    Wipe
  • Cleaning Wipe Type
    Disinfectant
  • Color
    Colorless
  • Container Type
    Container
  • Form
    Wipes
  • Manufacturer Upc Number
    764769903650
  • Number of Wipes
    65
  • Package Quantity
    6 per case
  • Package Quantity Per Case
    6
  • pH Range
    11
  • Scent
    CItrus
  • Surfaces Cleaned
    Metal, Plastic, Skin
  • Treated Or Dry
    Treated
  • UPC_NO
    764769903650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)