Motion
91401
Insect Repellent, Wipes, PK100
Mi Item #03277007
MFR #91401
Price$1.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insect Repellent, Wipes, PK100
Mi Item #03277007
MFR #91401

Mfr description
91401 INSECT REPELLENT WIPES
  • Insect repellent formula combined with a large, lint-free wipe
  • 30% DEET insect repellent formula provides a safe, yet highly effective level of protection
  • Wipe allows for a one-step, controlled application making it safer to use around the face than aerosol and pump sprays with no worry of inhaling mist or vapors (do not apply product near eyes and mouth)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1.49/each

Specifications

Dimensions

  • Size
    8 in x 10 in in-oz

Details

  • Active Ingredient
    DEET
  • Active Ingredient Amount
    30 %
  • Form
    Wipes
  • Indoor Outdoor Use
    Outdoor
  • Package Quantity
    100
  • Standards Met
    EPA Registered, Passes Lineman's Glove Test
  • UPC_NO
    764769914014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)