Motion
23026
Permanent Marker - Color: Red, Package Quantity: 6
MI ITEM #03277072
MFR #23026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Marker - Color: Red, Package Quantity: 6
MI ITEM #03277072
MFR #23026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23026 TEXTILE DALO RED MED PLASTIC
  • Large, heavy duty aluminum body
  • Precision rolling ball tip
  • Available in medium or broad tips (color-coded tips)
  • Rubber bulb flow control
  • Ergonomically correct marker allows you to mark at all angles, even upside down

Specifications

  • Color
    Red
  • Tip Size
    Medium
  • Waterproof
    Waterproof
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Ink Type
    Permanent
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought