Overview
Mfr description
84010 BRITE-MARK 916 MEDIUM TIP
- General-purpose permanent marker ideal for making clear, bold markings on almost any surface
- Quick-drying, oil-based paint withstands indoor and outdoor conditions without fading, chipping or losing its opacity
- Can be used to permanently identify inventory, assemblies, tools, finished products or work-in-progress while resisting most work-related abuses or compounds
- Ideal for color coding
- Bullet tips are replaceable to ensure complete use of paint in each marker
- Non xylene-based formula, contains no HAPs (Hazardous Air Pollutants)
- Make permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more
- Heavy-duty aluminum body with large paint capacity
Specifications
- ColorBrown
- Tip SizeMedium
- Includes Pocket ClipPocket Clip Not Included
- UPC_NO084353840100
- Dry Time25 - 30 sec
- Flash Point81 °F
- SeriesTEXPEN
- Surface MaterialMetal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
- Tip MaterialFelt
- Tip StyleBullet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data