Motion
44105
Wet Erase Marker - Color: Blue, Tip Size: Broad, Package Quantity: 12
MI ITEM #03277089
MFR #44105
Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wet Erase Marker - Color: Blue, Tip Size: Broad, Package Quantity: 12
MI ITEM #03277089
MFR #44105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.76/each

Specifications

Dimensions

  • Tip Size
    Broad

Details

  • Color
    Blue
  • Marker Type
    Temporary
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -20 °F
  • Package Quantity
    12
  • Series
    RINZ OFF(R) 44
  • Surface Material
    Metal
  • Temperature Range
    -20 °F to 150 °F
  • Tip Style
    Bullet

Overview

Mfr description
44105 RINZ OFF 44 BLUE BROAD TIP
  • Marks can Easily be Removed With a Water The Removed Marks Won't inGhost in or Bleed Through When Painted Over; Easy Identification of Pressure Points or Defects in Metal; Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off; Threaded Barrel That can be Screwed Into a Jig or Fixture for a Continuous Marking Process; Heavy Duty Aluminum Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought