Overview
Mfr description
23103 TEXTILE DALO ORANGE MED
Specifications
- ColorOrange
- Tip SizeMedium
- WaterproofWaterproof
- Includes Pocket ClipPocket Clip Not Included
- Ink TypePermanent
- Package Quantity6
- UPC_NO084353231038
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data