Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 5 gal, Pail
MI ITEM #03277169
MFR #26091

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
26091 CUTTING OIL PAIL 5GAL

Specifications

  • Type
    Cutting
  • Formula Type
    Water Soluble
  • Container Size
    5 gal (US)
  • Trade Name/Number
    Dykem
  • Material Application
    Metals
  • Additional Applications
    Grinding, Machining
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text