Motion
VY1101-01F
Vacuum Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, Maximum Of +0.88 Mpa
Mi Item #03277215
MFR #VY1101-01F
Price$256.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, Maximum Of +0.88 Mpa
Mi Item #03277215
MFR #VY1101-01F

Mfr description
VY1101-01F HYBRID REGULATOR
  • Electro pneumatic regulator
  • Step-less control through electric signals
  • Simple circuit configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.76/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Port Size
    1/8 BSPP
  • Regulator Width
    30 mm
  • Weight
    0.41 lbs

Details

  • Connection Locations
    Standard
  • Displayed Units Of Measure
    MPa
  • Hysteresis
    2.5 %
  • Included Options
    Pressure Gauge, Silencer
  • Inlet Port Type
    Straight
  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    0.35 scfm
  • Maximum Operating Pressure
    12.92 psi
  • Maximum Set Pressure
    +0.88 MPa
  • Mounting Type
    Body Ported
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Output Voltage Range
    1 to 5 V dc
  • Pressure Gauge Included
    Yes
  • Series/System
    VY1
  • Set Pressure Range
    Maximum Of +0.88 Mpa
  • Supply Voltage
    24 V dc
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)