Motion
CUK20-20D-XC34

SMC CORP OF AMERICA
CUK20-20D-XC34

Compact Cylinder, Bore Size 20 mm, Stroke 20 mm
Mi Item #03277234
MFR #CUK20-20D-XC34
Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CUK20-20D-XC34

Compact Cylinder, Bore Size 20 mm, Stroke 20 mm
Mi Item #03277234
MFR #CUK20-20D-XC34

Mfr description
CUK20-20D-XC34 CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.78/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC34
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Options
    Rod Not Extending Beyond Non-Rotating Plate
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)