Motion
SNL 3164

SKF
SNL 3164

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #03277289
MFR #SNL 3164
Price$26,382.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 3164

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #03277289
MFR #SNL 3164

Mfr description
SNL 3164 HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,382.89/each

Specifications

Dimensions

  • Base To Bore Centerline  
    320 mm
  • Base Width
    12.99 in
  • Bolt Center To Center Length
    29.5300 in
  • Bore Diameter
    300 mm
  • Compatible Bore Diameter
    300 mm
  • Overall Height  
    631 mm
  • Overall Length  
    880 mm
  • Overall Width  
    370 mm
  • Weight
    747.37 lbs

Details

  • Compatible Bearing Series Part Num
    23164CCK/W33, C3164 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571680552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)