Motion
X03-02
Manual In-line Desiccant Air Dryer - 1/4 NPT Port
Mi Item #03277327
MFR #X03-02
Price$410.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual In-line Desiccant Air Dryer - 1/4 NPT Port
Mi Item #03277327
MFR #X03-02

Mfr description
X03-02-000 DESICCANT DRYER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.46/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    8.018 lbs

Details

  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)