Motion
AM-5056-63
Plain Sleeve & Flanged Bearing - 50 mm ID, 56 mm OD, 63 mm Length, Powdered Metal Bronze Material
MI ITEM #03277344
MFR #AM-5056-63
Your Price$56.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 50 mm ID, 56 mm OD, 63 mm Length, Powdered Metal Bronze Material
MI ITEM #03277344
MFR #AM-5056-63

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$56.11/each(List $77.42)

Overview

Mfr description
AM-5056-63 50 X 56 X 63MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.25
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.05 to +.083 mm
  • Outside Diameter
  • Overall Width
    56 mm
  • Description
    AM-5056-63 50 X 56 X 63mm Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    50 mm
  • Manufacturer Upc Number
    00846802063641
  • UPC_NO
    00846802063641
  • Manufacturer Catalog Number
    AM505663
  • Branding
    ISOSTATIC
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.010 to +.04 mm
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text