Motion
GIHRK35-DO
GIHARK - Female Threaded Right Hand Rod End - Bore Diameter: 35 mm, Shank Thread Size: M28x1.5, With Lubrication Fitting
MI ITEM #03277391
MFR #GIHRK35-DO
Price$693.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GIHARK - Female Threaded Right Hand Rod End - Bore Diameter: 35 mm, Shank Thread Size: M28x1.5, With Lubrication Fitting
MI ITEM #03277391
MFR #GIHRK35-DO

Mfr description
GIHRK35-DO-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.61/each

Specifications

Dimensions

  • Ball Diameter
    1-13/16 in
  • Bore Diameter  
    35 mm
  • Head Diameter
    78 mm
  • Head Width
    15/16 in
  • Length To Ball Center
    4-1/4 in
  • Shank Thread Length  
    1-1/8 in
  • Thread Size
    M28 x 1.5
  • Weight
    3.17 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    23,381.295 lbf
  • Radial Static Load Capacity
    31,474.82 lbf
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4012802523751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)