Motion
293-340
Outside Micrometer, Range: 0", 0mm to 1", 25.4mm, Measurement Type: Electronic, Thimble Type: Ratchet Stop
Mi Item #03277433
MFR #293-340
Price$511.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0", 0mm to 1", 25.4mm, Measurement Type: Electronic, Thimble Type: Ratchet Stop
Mi Item #03277433
MFR #293-340

Mfr description
293-340-30 0-1 IN/0-25.4MM, .00005
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$511.08/each

Specifications

Dimensions

  • Resolution
    0.00005 in, 0.001 mm
  • Throat Depth
    0.98 in

Details

  • Accuracy
    ±0.00005 in, ±1 µm
  • Battery Type
    SR44
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Fitted Plastic Case
  • Maximum Measurement
    1 in, 25.4 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 mm
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)