Motion
SI-P250
Soldering Tip - Standard, Tip Type: Plug
Mi Item #03277563
MFR #SI-P250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Standard, Tip Type: Plug
Mi Item #03277563
MFR #SI-P250

Mfr description
SI-P250 SOLDERING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Diameter
    0.6250 in

Details

  • Application
    Automotive and plumbing applications, Heavy duty electrical soldering, Large connections and ground planes, Light to medium sheet metal work, Roofing
  • Body Material
    Nickel Plated Alloy Steel
  • Includes Features
    Available in Five tip diameters (1/2 in, 3/8, 5/8, 7/8, and 1-1/8 in) with a variety of tip geometries suited for many uses, Burn resistant, extra-flexible, neoprene power cord with wattage identification will withstand accidental contact with iron at operating temperature, Corrosion Resistant Nickel Plated Hexagonal case, Heat deflector discs for added handle cooling, Long-life, Standard Hexacon Tip and S-12 Iron Holder included, Nickel wound heating element insulated with high dielectric Mica wound on a conductive Brass core. All Hexacon elements are built with a +/- 2% resistance tolerance, fully burnt-in to stabilize wattage, and dielectric-tested at 1200V in order to allow consistent idling temperatures, fast recovery, and long life, Painted hardwood handle, Three-wire, grounded construction for operator safety. Posi-Ground option ensures less than two millivolts steady state leakage for MIL-equivalent use and component safety
  • Operating Wattage
    250 W
  • Series / Type
    HT
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Standard
  • Tip Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)