Overview
Mfr description
SS6801-2RS STAINLESS BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberSS6801-2RS
- DescriptionSS6801-2RS STAINLESS BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS6801-2RS Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, double sealed closure, 21 mm outside diameter, and 5 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data