Overview
Mfr description
7100142696 SCOTCH ROUND FELT PADS,
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal for use on furniture, lamps and décor that sit on finished surfaces
- Easy-to-apply, self-stick design
- Felt allows you to move furniture easily
- Reliable protection from nicks, dents and scratches
- Great for protecting hardwood floors
- Color: Beige
- Size: 3/4 in
- Package Contents: 16/Pack
Specifications
- ColorBeige
- Manufacturer Upc Number00076308148973
- UPC_NO00076308148973
- Minimum Order Quantity1
- Weight0.062 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data