Motion
CDRQ2BW30-180C

SMC CORP OF AMERICA
CDRQ2BW30-180C

COMPACT ROTARY ACTUATOR
Mi Item #03278669
MFR #CDRQ2BW30-180C
Price$369.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRQ2BW30-180C

COMPACT ROTARY ACTUATOR
Mi Item #03278669
MFR #CDRQ2BW30-180C

Mfr description
CDRQ2BW30-180C CYLINDER
  • Low profile
  • Both single shaft and double shaft are available in all sizes
  • 2 auto switches are mountable on the same side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.90/each

Specifications

Dimensions

  • Body Size
    30 mm
  • Overall Height
    83 mm
  • Overall Length
    153 mm
  • Overall Width
    69 mm
  • Port 1 Size/Type
    1/8 Female BSPT

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    180 °
  • Cushion Angle
    40 °
  • Cushion Type
    Air Cushion
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)