Motion
38046
Corner Radiu End Mill - 1CR Series, Carbide Material, 3/8 in Mill Diameter, 1 in Length of Cut, 2-1/2 in Overall Length
Mi Item #03278686
MFR #38046
Price$109.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - 1CR Series, Carbide Material, 3/8 in Mill Diameter, 1 in Length of Cut, 2-1/2 in Overall Length
Mi Item #03278686
MFR #38046

Mfr description
38046 EM .375 3/8 4FL W/.015R CA
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.69/each

Specifications

Dimensions

  • Corner Radius  
    0.015 in
  • Helix Angle
    30 °
  • Length of Cut  
    1 in
  • Mill Diameter  
    3/8 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    3/8 in

Details

  • Additional Information
    Right Hand Cut Direction (RHC)
  • Center Cutting
    Center Cutting
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    1CR
  • Series List
    General Application End Mill
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single End
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)