Motion
41450
Ball End Mill - 14MB Series, Carbide Material, 8 mm Mill Dia., 12 mm Cutting Length, 8 mm Shank Dia., 63 mm Overall Length
MI ITEM #03278688
MFR #41450
Your Price$82.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 14MB Series, Carbide Material, 8 mm Mill Dia., 12 mm Cutting Length, 8 mm Shank Dia., 63 mm Overall Length
MI ITEM #03278688
MFR #41450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.79/each(List $95.22)

Overview

Mfr description
41450 EM .315 8MM BA 4FL DE CA

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Miniature End Mill
    No
  • Spherical End
    Non-Spherical End
  • Overall Length
    63 mm
  • Shank Type
    Plain Round
  • Length Type
    Stub
  • Series
    14MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought