Motion
41418
Ball End Mill - 14MB Series, Carbide Material, 0.0984 in Mill Dia., 5 mm Cutting Length, 3 mm Shank Dia., 38 mm Overall Length
Mi Item #03278689
MFR #41418
Price$51.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 14MB Series, Carbide Material, 0.0984 in Mill Dia., 5 mm Cutting Length, 3 mm Shank Dia., 38 mm Overall Length
Mi Item #03278689
MFR #41418

Mfr description
41418 EM .0984 2.5MM BA 4FL DE CA
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.61/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    5 mm
  • Length Type
    Stub
  • Mill Diameter  
    0.0984 in
  • Overall Length
    38 mm
  • Shank Diameter  
    3 mm

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    14MB
  • Shank Type
    Plain Round
  • Single Or Double End  
    Double
  • Spherical End
    Non-Spherical End
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)