Overview
Mfr description
34632 EM .250 S-CARB
Specifications
- Mill Diameter
- Finish CoatingBright, Uncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Straight Or Spiral FluteSpiral
- Center CuttingYes
- Helix Angle35 °
- Overall Length2.5000 in, 63.50 mm
- Shank TypeStraight
- Series47B
- Variable HelixNo
- Flute TypeSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data