1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
46357
3 mm Mill Diameter, 4 Flutes, 8 mm Length of Cut
MI ITEM #
03278696
MFR #
46357
Your Price
$34.30
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 46357
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
46357
3 mm Mill Diameter, 4 Flutes, 8 mm Length of Cut
MI ITEM #
03278696
MFR #
46357
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$34.30
/each
(List
$35.82
)
Qty
Add to Cart
Overview
Mfr description
46357 EM .1181 3MM CA 4FLSE ZCARB
Specifications
Mill Diameter
3 mm
Length of Cut
8 mm
Number Of Flutes
4
Shank Diameter
6 mm
Straight Or Spiral Flute
Spiral
Helix Angle
35-38 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought