Motion
42606 E
V-CARB, Ti-NAMITE-A® Square End Mill - 55M Series, Carbide Material, AlTiN Finish/Coating, Single End, 6 mm Mill Diameter, 5 Flutes, 12 mm Length of Cut
MI ITEM #03278702
MFR #42606 E
List Price$55.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-CARB, Ti-NAMITE-A® Square End Mill - 55M Series, Carbide Material, AlTiN Finish/Coating, Single End, 6 mm Mill Diameter, 5 Flutes, 12 mm Length of Cut
MI ITEM #03278702
MFR #42606 E

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$55.22/each for your price

Overview

Mfr description
42606 EM .236 V-CA 6MM X 50MM OAL

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    50 mm
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    55M
  • Material Grade
    Micrograin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought