Motion
200BPS
Rain Suit - Yellow Color, Snap, PVC Polyester Material
Mi Item #03278753
MFR #200BPS
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Suit - Yellow Color, Snap, PVC Polyester Material
Mi Item #03278753
MFR #200BPS

Mfr description
200-BPS SMALL RAIN PANTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.46/each

Specifications

Dimensions

  • Material Thickness
    0.0138 in | 0.35 mm

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    No
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    No
  • Fly Type
    Snap
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Pants
  • High Visibility
    No
  • Includes
    Bib Pants
  • Material
    PVC Polyester
  • Pant Type
    Bib
  • Product Line
    Classic
  • Wrist Ankle Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)