Motion
23220EX1W33KC3BNLWP

NACHI AMERICA INC
23220EX1W33KC3BNLWP

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.30 mm Width, Tapered 1:12 Bore, Open
MI ITEM #03278797
MFR #23220EX1W33KC3BNLWP
List Price$1,740.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
23220EX1W33KC3BNLWP

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.30 mm Width, Tapered 1:12 Bore, Open
MI ITEM #03278797
MFR #23220EX1W33KC3BNLWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,740.37/each for your price

Overview

Mfr description
23220EW33KC3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Series
    232
  • Harmonization Code
    8482.30.00.80
  • Weight
    16.69 lbs
  • Description
    23200 SPHERICAL ROLLER BEARING
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text