Motion
AIB-3
Spherical Plain Bearing - 0.1900 in Bore, 0.5312 in OD, 0.3120 in Inner Ring Width, Open
MI ITEM #03278805
MFR #AIB-3
Your Price$35.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.1900 in Bore, 0.5312 in OD, 0.3120 in Inner Ring Width, Open
MI ITEM #03278805
MFR #AIB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.75/each(List $49.33)

Overview

Mfr description
AIB-3 SPHERICAL BEARING

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Ball Diameter
    0.4370 in
  • Outer Ring Width
    0.2500 in
  • Ball Material
    Alloy Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    6555 lbf
  • Series
    AIB
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029002205
  • Weight
    0.016 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text