Motion
4C5E-4RFJSX45

GATES RUBBER CO
4C5E-4RFJSX45

7235-20405 Hose End - 0.1875 in Hose ID
Mi Item #03278834
MFR #4C5E-4RFJSX45
Price$33.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C5E-4RFJSX45

7235-20405 Hose End - 0.1875 in Hose ID
Mi Item #03278834
MFR #4C5E-4RFJSX45

Mfr description
4C5E-4RFJSX45
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.46/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    4
  • End Size/Type
    #4 JIC37° - SAE45° Flare
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.1890 in
  • Overall Length
    1.92 in
  • Thread Size
    7/16-20 JIC37° & 7/16-20 SAE45°
  • Thread Size 1
    7/16-20
  • Weight
    0.09 lb

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    45°
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5E
  • Manufacturer Upc Number
    072053168723
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053168723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)