Motion
20A124CS

Drillco
20A124CS

20A124CS
MI ITEM #03278858
MFR #20A124CS
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
20A124CS

20A124CS
MI ITEM #03278858
MFR #20A124CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.93/each

Specifications

Dimensions

  • Largest Thread Size
    3/8 – 16
  • Overall Length
    2-15/16 in
  • Smallest Thread Size
    3/8 – 16
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8 – 16

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    2000
  • Tap Type
    Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC

Overview

Mfr description
20A124CS TAP SET 3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought