Motion
G3A120RP1045

INGERSOLL-RAND
G3A120RP1045

Angle Grinder - 12000 rpm Maximum Speed, 55.0 cfm, 0.38 in Inlet, 1.35 hp, 4.5 in Disc Size
MI ITEM #03279168
MFR #G3A120RP1045
Your Price$1,494.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
G3A120RP1045

Angle Grinder - 12000 rpm Maximum Speed, 55.0 cfm, 0.38 in Inlet, 1.35 hp, 4.5 in Disc Size
MI ITEM #03279168
MFR #G3A120RP1045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,494.10/each(List $1,516.52)

Overview

Mfr description
G3A120RP1045 AIR ANGLE GRINDER 4.5IN T27
  • Power: You’ll love the incredible power-to-weight ratio of the G3 Series Angle Grinders and the powerful vane motor
  • Comfort: An ergonomic body and lightweight composite housing make these tools easy to hold and easier to use on long days
  • Durability: Take these tools anywhere you need to go. The G3 Series can withstand repeated drops, chemical spills and other harsh and abusive applications
  • Ideal for light material removal, cleaning rough castings, deburring parts, cleaning up welds, and other finishing tasks
  • Superior power-to-weight ratio — the G3 Series delivers a mighty 1.35 hp
  • Ideal for industrial-duty material removal with burrs, grinding wheels, and coated abrasives
  • Internal contamination-free air controller helps maintain angle grinder speed to maximize material removal rate
  • Patent-pending soft-mount system reduces vibration for extended motor and switch life
  • Optimized for general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, construction, aerospace, and metal fabrication
  • One-nut access for all motor servicing
  • Ergonomically designed D-shaped grip

Specifications

  • Maximum Speed
    12000 rpm
  • Air Consumption @ Load
    55.0 cfm
  • Inlet size
    0.38 in
  • Horsepower
    1.35 hp
  • Overall Length
    9.63 in
  • Tool Weight
    4.60 lbs
  • Maximum Disc Size
    4.5 in
  • Manufacturer Upc Number
    663024004777
  • UPC_NO
    663024004777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought