Motion
VLRY-3
V-groove Yoke Roller - 3 in Roller Dia., 1.3125 in Width, 0.6250 in Bore Dia., Sealed
MI ITEM #03279524
MFR #VLRY-3
Price$216.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-groove Yoke Roller - 3 in Roller Dia., 1.3125 in Width, 0.6250 in Bore Dia., Sealed
MI ITEM #03279524
MFR #VLRY-3

Mfr description
VLRY-3 LOAD RUNNER
  • Widely used in steel mills and foundries for material and process conveying
  • They perform under conditions of heavy loads, high heat and an abrasive environment
  • Many steel mill original equipment manufacturers specify Load Runners in their machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Groove Angle
    90 °
  • Point Diameter  
    2.0625 in
  • Roller Diameter  
    3 in
  • Roller Width  
    1.3125 in
  • Weight
    2.1 lbs
  • Width To Groove Center
    0.0560 in

Details

  • Bearing Element
    Ball
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Max Operating Temperature
    225 °F
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Static Load Capacity
    1810 lbf
  • Roller Shape
    V-Grooved
  • Series
    VLRY
  • UPC_NO
    622424902632

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)