1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
ARCANOL-MULTITOP-1KG
Bearing Grease - Multipurpose For Heavy Duty Application, Lithium Soap Thickener, Pao+Ester+Mineral Oil Base, 2 Nlgi Grade, -50 To 140°C, 1Kg Can
MI ITEM #
03279531
MFR #
ARCANOL-MULTITOP-1KG
Price
$58.33
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
FAG (SCHAEFFLER) ARCANOL-MULTITOP-1KG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
ARCANOL-MULTITOP-1KG
Bearing Grease - Multipurpose For Heavy Duty Application, Lithium Soap Thickener, Pao+Ester+Mineral Oil Base, 2 Nlgi Grade, -50 To 140°C, 1Kg Can
MI ITEM #
03279531
MFR #
ARCANOL-MULTITOP-1KG
Mfr description
ARCANOL-MULTITOP-1KG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$58
.33
/each
Add to Cart
Specifications
Dimensions
Container Size
1 kg
NLGI Grade
2
Details
Application
Bearings
Composition
Lithium
Dropping Point
+190 °C
Temperature Range
-40 to +140 °C
Type
General Purpose
UPC_NO
4026677845061
Water Resistance
Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items