Motion
RA2  2/1 D RR

HUB CITY INC
RA2 2/1 D RR

0220-75238 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 2:1 Ratio, 1.2500 in, Solid Shaft Input, 1.2500 in, Solid Shaft Output
Mi Item #03279548
MFR #RA2 2/1 D RR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
RA2 2/1 D RR

0220-75238 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 2:1 Ratio, 1.2500 in, Solid Shaft Input, 1.2500 in, Solid Shaft Output
Mi Item #03279548
MFR #RA2 2/1 D RR

Mfr description
0220-75238 HUB CITY
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)10.8125 x (H)7.125 x (W)7.125 in
  • Housing Height
    7.125 in
  • Housing Length
    10.8125 in
  • Housing Width
    7.125 in
  • Input Size
    1.2500 in
  • Nominal Ratio
    2:1
  • Output Size
    1.2500 in
  • Ratio
    2:1

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798390482
  • Output Type
    Solid Shaft
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)