Motion
FLUKE-117
Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 10 A AC current
Mi Item #03279577
MFR #FLUKE-117
Price$371.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 10 A AC current
Mi Item #03279577
MFR #FLUKE-117

Mfr description
FLUKE-117 (2538815 ) ELEC TRMS DMM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$371.05/each

Specifications

Dimensions

  • Depth
    46 mm
  • Dimensions
    167 x 84 x 46 mm
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    1.60 lbs

Details

  • Battery Type
    9 volt Alkaline, IEC 6LR61
  • Best Dc Voltage Accuracy
    ±0.05%+2 V dc
  • Display Type
    Digital
  • Housing Color
    Yellow
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Insulation Test, Resistance, Temperature
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT III 600V
  • Temperature Range
    -10 to 50 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)