Specifications
Dimensions
- Roller Diameter1.5000 in
Details
- Bearing ElementNeedle Rollers
- Manufacturer Upc Number726166139629
- Product TypeCrowned & Flat Cam Followers
- UPC_NO726166139629
Overview
Mfr description
CFH 1 1/2 SB THT 1 CAM FOLLOWER
- Made to order
- Non Stock Part
- 3.4 weeks ARO
- 30 pc Minimum Order