Specifications
Dimensions
- Coupling Size Code850
Details
- Disc MaterialPolyurethane
- Product TypeDisc Coupling Disc Packs
- Product TypesFlexible Element
- UPC_NO793699726732
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)