Overview
Mfr description
9685L AQUA KNIGHT WATERPROOF STRETCH NBR
Specifications
- Glove SizeL or Size 9
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Coating CoverageFull
- Lining MaterialCotton, Polyester
- Protection TypeWaterproof
- Cuff TypeGauntlet
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- Hand TypePair
- Lining SeamsSeamless Lining
- Thumb StyleWing
- Standards MetCE 1121, EN 374
- Coating MaterialNitrile
- Length
- Product LinePredastretch
- Description KeywordCotton Lined
- UPC_NO045143968534
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data