Motion
MX2500B2PK

DURACELL
MX2500B2PK

Duracell Standard Battery - AAAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 2
MI ITEM #03279851
MFR #MX2500B2PK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
MX2500B2PK

Duracell Standard Battery - AAAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 2
MI ITEM #03279851
MFR #MX2500B2PK

Mfr description
DURMX2500B2PK MX2500 ULTRA 1.5V
  • Designed for long life in high drain applications
  • High battery output
  • Seven-year guarantee in storage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AAAA
  • Height
    1
  • Standard Battery Pack Size
    2
  • Width
    0.7

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Designed for long life in high drain applications• High battery output• Seven-year guarantee in storage• Blister pack
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)