Motion
BB1217DU

GGB BEARINGS
BB1217DU

12 mm Bore, 17.2500 mm Length, 20.50 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #03279861
MFR #BB1217DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB1217DU

12 mm Bore, 17.2500 mm Length, 20.50 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #03279861
MFR #BB1217DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB1217DU METAL-POLYMER - DU

Specifications

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Flanged;Maintenance-Free;Dry-Running Capability
  • Bushing Type
    Flanged
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    12 mm
  • Overall Length
    17.2500 mm
  • Flange Diameter
    20.50 mm
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain
  • Maximum P Value
    250 N/mm^2;36259.4 psi
  • Description
    Flanged Bushing 12mm ID x 14mm OD
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Series
    DU
  • Overall Thickness
    1 mm
  • Group & Class
    Filled PTFE Lined
  • Flange Outside Diameter
    20.50 mm;0.8071 in
  • Flange Thickness
    1.05 mm;0.0413 in
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    14 mm
  • Type
    Flanged
  • Bearing Material
    Steel
  • Bore Diameter
    0.4724 in, 12 mm
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Sleeve Bearing Type
    Flange Sleeve
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Recommended Shaft Size
    0.4724 in, 12 mm
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought