Motion
D5-20TUI-48SB
Unequal Impact Troughing Idler - CEMA D Rating, 20 ° Trough Angle, 5 in Roll Diameter, 48 in Belt Width
Mi Item #03279905
MFR #D5-20TUI-48SB
Price$1,221.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unequal Impact Troughing Idler - CEMA D Rating, 20 ° Trough Angle, 5 in Roll Diameter, 48 in Belt Width
Mi Item #03279905
MFR #D5-20TUI-48SB

Mfr description
D5-20TUI-48SB UNEQUAL IMP TR. IDL(FL36C1
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,221.36/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    50-7/16 in
  • Overall Length
    59-1/2 in
  • Roll Diameter  
    5 in
  • Roller Height
    10-3/4 in
  • Roller Length
    37.88 in
  • Weight
    119.00 lbs
  • Wide Roll Length
    3-15/16 in
  • Width Of Mounting Foot Pad
    9-1/2 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Unequal Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)