Motion
7209CDB/GNP5

NTN
7209CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 45 mm Bore, 85 mm OD, 38 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #03279943
MFR #7209CDB/GNP5
Your Price$1,220.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7209CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 45 mm Bore, 85 mm OD, 38 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #03279943
MFR #7209CDB/GNP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,220.39/each(List $1,403.45)

Overview

Mfr description
7209CDB/GNP5 BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.76 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    66500 N
  • Radial Static Load Capacity
    57500 N
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    13000 rpm
  • Precision Rating
    ISO Class 5
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Finish Coating
    Uncoated
  • Inner Ring Width
    19 mm
  • Maximum RPM (Oil)
    13000 rpm
  • Maximum RPM (Grease)
    10000 rpm
  • Description
    7209CDB/GNP5 BALL BEARING
  • Outer Ring Width
    19 mm
  • Fillet Radius
    1.1 mm
  • Series
    72C
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359441468
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought