Motion
AWD40-03BDG-R

SMC CORP OF AMERICA
AWD40-03BDG-R

Regulator Mist Separator - One-Piece, Body Size 40, 3/8 BSPT, 145 psi, Automatic (Normally Open) Drain
MI ITEM #03279967
MFR #AWD40-03BDG-R
List Price$131.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWD40-03BDG-R

Regulator Mist Separator - One-Piece, Body Size 40, 3/8 BSPT, 145 psi, Automatic (Normally Open) Drain
MI ITEM #03279967
MFR #AWD40-03BDG-R

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$131.05/each for your price

Overview

Mfr description
AWD40-03BDG-R MICRO MIST SEPARATOR
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

Specifications

  • Body Size
    40
  • Bowl Material
    Polycarbonate
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Configuration
    One-Piece
  • Drain Type
    Automatic (Normally Open)
  • Manufacturer Catalog
  • Included Options
    Mounting Bracket, Round Pressure Gauge with Limit Indicator
  • Port Size
    3/8 BSPT
  • Series
    AWD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text