Motion
64060
Keyseat Cutter, Cutter Diameter: 3/4", Cutter Width: 1/8", American Standard Number: 406, Overall Length: 2-1/8"
Mi Item #03280089
MFR #64060
Price$68.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyseat Cutter, Cutter Diameter: 3/4", Cutter Width: 1/8", American Standard Number: 406, Overall Length: 2-1/8"
Mi Item #03280089
MFR #64060

Mfr description
64060 CUTTER .750 3/4 X 1/8 WDRF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.88/each

Specifications

Dimensions

  • Cutter Diameter
    3/4 in
  • Cutter Width
    1/8 in
  • Overall Length
    2-1/8 in
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    406
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Shank Type
    Plain Round
  • Tooth Type
    Straight Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)