Motion
PDN 308

SKF
PDN 308

Two-Bearing Unit Housing - 40 mm Compatible Shaft, 60 mm Height Centerline, 315 mm Length, 121 mm Height, 190 mm Width, Cast Iron Material
MI ITEM #03280258
MFR #PDN 308
Price$3,389.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PDN 308

Two-Bearing Unit Housing - 40 mm Compatible Shaft, 60 mm Height Centerline, 315 mm Length, 121 mm Height, 190 mm Width, Cast Iron Material
MI ITEM #03280258
MFR #PDN 308

Mfr description
PDN 308 HSG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,389.91/each

Specifications

Dimensions

  • Base To Bore Centerline
    60 mm
  • Base Width
    190 mm
  • Bolt Center To Center Length
    225 mm
  • Bore Diameter
    40 mm
  • Overall Height
    121 mm
  • Weight
    28.79 lbs

Details

  • Compatible Bearing
    6308
  • Housing Material
    Cast Iron
  • Housing Type
    Housing Only
  • Lubricant
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577061614
  • Product Type
    Two-Bearing Unit Housings
  • Series
    PDN
  • UPC_NO
    7316577061614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)