Motion
J442742-12RD

PROTO TOOLS
J442742-12RD

Rolling Cabinet - 12 Drawers, 27 in Wide, 18 in Deep, 42 in High, Red, Rolling Cabinet
MI ITEM #03280282
MFR #J442742-12RD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J442742-12RD

Rolling Cabinet - 12 Drawers, 27 in Wide, 18 in Deep, 42 in High, Red, Rolling Cabinet
MI ITEM #03280282
MFR #J442742-12RD

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JJ442742-12RD 27" 12DWR ROLLER CABINET

Specifications

  • Type
    Rolling Cabinet
  • Number Of Drawers
    12
  • Width
    27 in
  • Depth
    18 in
  • Color
    Red
  • Height
    42 in
  • Weight Capacity
    100 lbs
  • Material
    Steel
  • Work Platform Height
    42 in
  • Work Platform Length
    27 in
  • Work Platform Depth
    18 in
  • Weight
    188.00 lbs
  • Length
    27 in
  • Finish Coating
    Electrocoat Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text