Overview
Mfr description
22130 BLADE DEBUR B3022130
Specifications
- Blade TypeDeburring Blade
- Trade LetterB
- Trade NumberB-30
- Cutting DirectionRight Hand Cut
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Quick Change ShankQuick-Change Shank
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data