Motion
22352 TRIZACT CLOTH BELT 237AA 1/2"X72"A16 X-WEIGHT FULLFLEX

3M
22352 TRIZACT CLOTH BELT 237AA 1/2"X72"A16 X-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 237AA, A16 X-weight, 1/2 in x 72 in, Film-lok, Full-flex, 100 per case
MI ITEM #03280578
MFR #22352 TRIZACT CLOTH BELT 237AA 1/2"X72"A16 X-WEIGHT FULLFLEX
List Price$11.92/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22352 TRIZACT CLOTH BELT 237AA 1/2"X72"A16 X-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 237AA, A16 X-weight, 1/2 in x 72 in, Film-lok, Full-flex, 100 per case
MI ITEM #03280578
MFR #22352 TRIZACT CLOTH BELT 237AA 1/2"X72"A16 X-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.92/bt for your price

Overview

Mfr description
22352 TRIZACT CLOTH BELT 237AA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A16
  • Belt Length
    72 in
  • Belt Width
    1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440121261
  • Manufacturer Upc Number
    00051125223522
  • UPC_NO
    00051125223522
  • Overall Length
    72 in
  • Overall Width
    0.5 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text