Motion
88809RPB175385

LENOX SAW BLADES
88809RPB175385

Toothed Band Saw Blade - Bi-Metal Material, 17 ft 8 in Long, 1-1/2 in Wide
Mi Item #03280607
MFR #88809RPB175385
Price$267.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
88809RPB175385

Toothed Band Saw Blade - Bi-Metal Material, 17 ft 8 in Long, 1-1/2 in Wide
Mi Item #03280607
MFR #88809RPB175385

Mfr description
88809 BSB 17'8"X1-1/2X.050X2/3RX+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.93/each

Specifications

Dimensions

  • Length  
    17 ft 8 in
  • Thickness  
    0.05 in
  • Width  
    1-1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    2 to 3
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)