Overview
Mfr description
42060 SWITCHBLADE
Specifications
- MaterialDie Cast Metal
- Finish CoatingNone
- Snap BladeNot Snap Blade
- Single Or Double EdgedSingle
- DispenserNot a Dispenser
- Width9/16 in
- Manufacturer Upc Number079423420603
- UPC_NO079423420603
- Weight1.0 lbs
- TypeLong Blade Exposure
- Additional DetailsTool-less Blade Change
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data