Motion
11476
Dynabelter® Belt Sander - Right Angle, Front Exhaust, 1.20 hp, 58.00 cfm @ Load, 13000 rpm
MI ITEM #03281135
MFR #11476
Price$2,949.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynabelter® Belt Sander - Right Angle, Front Exhaust, 1.20 hp, 58.00 cfm @ Load, 13000 rpm
MI ITEM #03281135
MFR #11476

Mfr description
11476 DYNABELTER 11476
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,949.52/each

Specifications

Dimensions

  • Belt Length
    30.00 in
  • Belt Width
    0.25–1.00 in
  • Inlet size
    0.375 in
  • Overall Height
    7.25 in
  • Overall Length
    21.00 in
  • Tool Weight
    4.5 kg

Details

  • Air Consumption @ Load
    58.00 cfm
  • Description Keyword
    Right Angle
  • Exhaust Type
    Front
  • Horsepower
    1.20 hp
  • Includes
    Top Control Handle
  • Maximum Speed
    13000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)